F662B-25-B13
Description
F662B-25-B13 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28681
BDI # 165854
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338775
Mounting Method:
Base Mounted
Overall Length - Inch:
23.24
F652B-25-B11
Description
F652B-25-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28676
BDI # 165851
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338728
Mounting Method:
Base Mounted
Overall Length - Inch:
19.6
HB882 250-CC 25.01 2-1/8IN SHFT
Description
H8C25S02501 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H8C25S02501
BDI # 299037
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
F652B-25-B13
Description
F652B-25-B13 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28675
BDI # 165850
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338729
Mounting Method:
Base Mounted
Overall Length - Inch:
20.81
HB682 210-CC 25.55 1-5/8IN SHFT
Description
H6C21S02555 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H6C21S02555
BDI # 298952
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35