PL5155-025-4140402-19.0
Description
PL5155-025-4140402-19.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01455
BDI # 185152
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.516
Overall Width - Inch:
6.378
F642BF-25-B9
Description
F642BF-25-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28673
BDI # 165848
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338676
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.9
NT42-025-0-RM115-88
Description
NT42-025-0-RM115-88 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-116845-A773
BDI # 852325
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.58
Overall Width - Inch:
5.591
VT090-025-0 STANDARD COMPONENTS
Description
VT090-025-0 STANDARD COMPONENTS GEARHEAD ; NON RETURNABLE PLANETARY
Part # 27-119-342
BDI # 847493
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.811
Overall Width - Inch:
3.543
NT23-025-P00-QM-1
Description
NT23-025-P00-QM-1 PLANETARY GEARHEAD ; NON RETURNABLE SST/ANODIZED ALU 30570201
Part # 34-611780-2778
BDI # 849883
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
25:1
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Width - Inch:
2.36