F832B-2.3K-B7-M1
Description
F832B-2.3K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00603
BDI # 180418
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
832BF-2.3K-M8
Description
832BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00144
BDI # 180040
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6.3
F611C-2.5-B7
Description
F611C-2.5-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28042
BDI # 165249
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338454
Mounting Method:
Base Mounted
Overall Length - Inch:
8.5
872B-2.3K-M1
Description
872B-2.3K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00419
BDI # 180313
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
9.81
862B-2.6K-M1
Description
862B-2.6K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00316
BDI # 180212
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
700
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
8