47ST10/60-0 NR. 47ST160
Description
SATI 47ST10/60-0 NR. 47ST160
Part # 47ST10/60-0 NR. 47ST160
BDI # 1404452
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
40T10/60-0 NR. 40T1060
Description
SATI 40T10/60-0 NR. 40T1060
Part # 40T10/60-0 NR. 40T1060
BDI # 1404433
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
66ST10/60-0 NR. 66ST160
Description
SATI 66ST10/60-0 NR. 66ST160
Part # 66ST10/60-0 NR. 66ST160
BDI # 1404484
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
40ST10/60-0 NR. 40ST160
Description
SATI 40ST10/60-0 NR. 40ST160
Part # 40ST10/60-0 NR. 40ST160
BDI # 1404413
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
31T10/60-0 NR. 31T1060
Description
SATI 31T10/60-0 NR. 31T1060
Part # 31T10/60-0 NR. 31T1060
BDI # 1404323
Features
Pitch Diameter - Inch:
7.526
Inch - Metric:
Metric
Outside Diameter - Inch:
7.445
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
191.15
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16