F724-60-B5-H
Description
F724-60-B5-H WORM SPEED REDUCER ; NON RETURNABLE 2.38" CD 56C RL OUTPUT
Part # 52012
BDI # 171525
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343644
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
20A60LR56WP
Description
20A60LR56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 20A60LR56WP
BDI # 267745
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346651
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
300Q140LR60
Description
300Q140LR60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XH1180
BDI # 350868
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365233
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.17
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
348178
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.37