TW113A-75-EM5
Description
TW113A-75-EM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 48947
BDI # 170160
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
23.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
HB1083 210-CC 71.59 2-3/8IN SHFT
Description
H10C21S07159 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H10C21S07159
BDI # 298405
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
24.14
Overall Width - Inch:
16.14
HB483 56-CC 73.99 1-1/4IN SHFT
Description
H4C56S07399 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Part # H4C56S07399
BDI # 298840
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
H12C25S07806
Description
HB1283 250-CC 78.06 2-7/8 ; 78.06 2-7/8" SHFT
Part # H12C25S07806
BDI # 298472
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
26.92
Overall Width - Inch:
18.19
HB1283CN210TC/78.06A1SI2.875X5.51
Description
HB1283CN210TC/78.06A1SI2.875X5.51 ; IN-LINE SHAFT REDUCER
Part # H12C21S07806
BDI # 298456
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19