14223 / 1.438X2.125X0.313 CRW1 R
Description
CRSEAL 14223 / 1.438X2.125X0.313 CRW1 R ; SGL LIP SEAL
Part # 14223
BDI # 1242778
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182112
20158 / 2X4.003X0.438 CRWH1 R
Description
CRSEAL 20158 / 2X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 20158
BDI # 1245612
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183717
22484 / 2.25X3.35X0.375 CRW1 P
Description
CRSEAL 22484 / 2.25X3.35X0.375 CRW1 P ; SGL LIP SEAL
Part # 22484
BDI # 1246907
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184186
38X60X8 CRW1 R
Description
CRSEAL 38X60X8 CRW1 R SGL LIP SEAL ; 1.496MM SHAFT DIA 60MM HOUSING BORE
Part # 38X60X8 CRW1 R
BDI # 1414029
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182226
29840 / 3X3.5X0.313 HM1 R
Description
CRSEAL 29840/ 3X3.5X0.313 HM1 R LIP SEAL
Part # 29840
BDI # 1249546
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604440