LFR5301-NPP
Description
LFR5301-NPP CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5301-NPP
BDI # 1175246
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Lip Seal
Rolling Element:
Ball Bearing - Double Row
PWTR1542-2RS-XL
Description
PWTR1542-2RS-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE 15MM ID X 42MM OD
Part # PWTR1542-2RS-XL
BDI # 1412117
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239851
NUTR1542-X
Description
NUTR1542-X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # NUTR1542-X-A
BDI # 1175917
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Full Complement | Heavy Duty | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239814
LFR5301-10-2Z-E
Description
LFR5301-10-2Z-E CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # LFR5301-KDD-AH01
BDI # 19264975
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LFR5301-10-2Z
Description
LFR5301-10-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM X 42MM X 19MM
Part # LFR5301-10-2Z
BDI # 15056927
Features
Roller Width - Inch:
0.748
Roller Width - Millimeter:
19
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
42
Roller Diameter - Inch:
1.654
Other Features:
Gap Seal
Rolling Element:
Ball Bearing - Double Row