https://www.bdiexpress.com/medias/INDINACMFLRX-YK-GAG-DRB-SHLD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDZ8aW1hZ2UvanBlZ3xhR0l5TDJnMlppOHhNRFV4TVRrek1ETTVNall3Tmk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDlUU0V4RVh6TXdNSGd6TURBdWFuQm58Y2EwMTZjNWNhOGZjMzU4MDM0N2MwYzMzNDYyZjJlNjBmY2I1MzU5MGQ0ZDYyMmIyZWJhZWMzZDBkYzJjMDMyMg
19264975
Cam Follower and Track Roller - Yoke Type
INA
INA
LFR5301-10-2Z-E
INA INA
Description
LFR5301-10-2Z-E CAM FOLLOWER BEARING
Cam Follower Bearing; 12MM Bore; 42MM Roller Diameter; 19MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Part #
LFR5301-KDD-AH01
BDI #
19264975
Details
190.97075559000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFR5301-10-2Z-E/p/19264975
Your Price
$ 190.97 / each
$ 202.66 / each BDIExpress
$ 202.66 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.097
EAN
4012802786538
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seals | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.30864
Long Description
Cam Follower Bearing; 12MM Bore; 42MM Roller Diameter; 19MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
1.654 Inch | 42 Millimeter
Roller Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh