Ľutujeme, ale s Vašim účtom nieje možné vytvárať objednávky.
Close

Spravovanie cenových ponúk je k dispozícii iba užívateľom s obchodnými účtami vyššieho stupňa. Môžete si vyžiadať cenovú ponuku, tá Vám však bude zaslaná E-mailom.

Zmeňte svoj účet na firemný pre pokročilejšie možnosti a osobný servis.

ATTENTION
Pozor
  • BDI Warehouse Store je limitovaný katalóg obsahujúci iba skladové položky, ktorých ceny sú určené výlučne na samoobslužný nákup online v BDI Warehouse Store.

  • Uvedené ceny sú k dispozícii len v predajni Warehouse Store, nie v pobočkách BDI.

  • Všetky predaje podliehajú dani (žiadne nákupy oslobodené od dane) a platia sa kreditnou kartou. Nie je možné ich účtovať na váš účet BDI.

  • Všetky objednávky zahŕňajú poplatok 5 USD za pozemnú prepravu.

  • Ak chcete nakupovať pomocou svojho účtu BDI, kliknite na tlačidlo Zrušiť.
  
ATTENTION
Pozor
Čoskoro nebude možné používať BDIExpress v prehliadači Internet Explorer.

Microsoft ukončuje podporu prehliadača Internet Explorer. Odporúča sa prechod na Microsoft Edge alebo iný prehliadač.



Alebo kliknite sem pre stiahnutie iného prehliadača 
 

Valves (All Types)

Valves (All Types)

SMC has improved product performance and reliability with the redesigned SY series valve. The SY3/5/7000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Improved solenoid and spool design makes the New SY the most durable valve in the market. The valve is rated at 70 million cycles for the rubber seal and 200 million cycles for the metal seal. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.


Plug-in Connector Connecting Base, Types 10, 11, 12

Plug-in Connector Connecting Base, Types 10, 11, 12

SMC has improved product performance and reliability with the redesigned SY series valve. The SY3/5/7000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Improved solenoid and spool design makes the New SY the most durable valve in the market. The valve is rated at 70 million cycles for the rubber seal and 200 million cycles for the metal seal. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.


Plug-in Metal Base, Types 50, 51, 52

Plug-in Metal Base, Types 50, 51, 52

SMC has improved product performance and reliability with the redesigned SY series valve. The SY3/5/7000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Improved solenoid and spool design makes the New SY the most durable valve in the market. The valve is rated at 70 million cycles for the rubber seal and 200 million cycles for the metal seal. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.