HAA

HAA

SMC's series HAA, an air cooled aftercooler, is compact and lightweight using minimal floor space. The HAA can cool high temperature compressed air from compressors down to 40°C or less while efficiently removing moisture from the air. The series does not require cooling equipment, and is free from concerns such as water supply cut-off or freezing. The HAA has a built-in drain separator, and an optional dust-protecting filter.


HAW

HAW

Series HAW is able to cool high temperature compressed air from compressors down to 40°C or less while efficiently removing moisture from the air. As the HAW is water cooled, it can be used where there is high temperature, high moisture and heavy foreign particles. A thermometer makes it easy to check outlet air temperature.