HAA, Air Cooled Aftercooler
SMC's series HAA, an air cooled aftercooler, is compact and lightweight using minimal floor space. The HAA can cool high temperature compressed air from compressors down to 40°C or less while efficiently removing moisture from the air. The series does not require cooling equipment, and is free from concerns such as water supply cut-off or freezing. The HAA has a built-in drain separator, and an optional dust-protecting filter.