https://www.bdiexpress.com/medias/INDDODADAPTR-SNW-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzd8aW1hZ2UvanBlZ3xhR1F5TDJneVl5OHhNRFkyTURjNU5UVTBOelkzT0M5SlRrUkVUMFJCUkVGUVZGSmZVMDVYWDB4WFUwaFNYek13TUhnek1EQXVhbkJufDk0ZGU2YTRmMTBmZGU2NmU3OTFiYjEyOTlhMDc3YjBlY2QyNDMxM2NjY2FiYzliYmRkMDM3NmU4ZDI3N2FkMzQ
https://www.bdiexpress.com/medias/INDDODADAPTR-SNW-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNzd8aW1hZ2UvanBlZ3xhR1F5TDJneVl5OHhNRFkyTURjNU5UVTBOelkzT0M5SlRrUkVUMFJCUkVGUVZGSmZVMDVYWDB4WFUwaFNYek13TUhnek1EQXVhbkJufDk0ZGU2YTRmMTBmZGU2NmU3OTFiYjEyOTlhMDc3YjBlY2QyNDMxM2NjY2FiYzliYmRkMDM3NmU4ZDI3N2FkMzQ
244432
Adapters
DODGE
DODGE
H316-SNW-212
DODGE DODGE
Description
H316-SNW-212 ADAPTER SLEEVE
Bearing Adapter Sleeve; 2-3/4" Bore; 2.37" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Part #
H316-SNW-212
BDI #
244432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H316-SNW-212/p/244432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.08
EAN
0782475767458
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46357
Weight / LBS
2.6
Long Description
Bearing Adapter Sleeve; 2-3/4" Bore; 2.37" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Lockplate
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2.37 Inch | 60.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

