https://www.bdiexpress.com/medias/INDASIFBXXXX-UKF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEVTBMMmd4TkM4eE1EYzJPVEkwTVRZd05ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlZVdEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhZWE2MTZkZGU0NTJkZmY3OWI3YzE5ZWZiMzA3OGViZGU0NmE4MjFhMTA0MTUwOTkxMDlkZTFkOTEwNzhhYWVh
https://www.bdiexpress.com/medias/INDASIFBXXXX-UKF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEVTBMMmd4TkM4eE1EYzJPVEkwTVRZd05ERXlOaTlKVGtSQlUwbEdRbGhZV0ZoZlZVdEdYelJDVEZSZk16QXdlRE13TUM1cWNHY3xhZWE2MTZkZGU0NTJkZmY3OWI3YzE5ZWZiMzA3OGViZGU0NmE4MjFhMTA0MTUwOTkxMDlkZTFkOTEwNzhhYWVh
123297
Flange Block Bearings
AMI BEARINGS
AMI BEARINGS
UKF212+HA2312
AMI BEARINGS AMI BEARINGS
Description
UKF212+HA2312 FLANGED BLOCK BEARING ; 2-1/16" ID 4-BOLT
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKF212+HA2312
BDI #
123297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKF212+HA2312/p/123297
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.285
EAN
0808250230273
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UK212+HA2312
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKF212+HA2312
Weight / LBS
10.3
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-1/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.625 Inch | 142.88 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

