https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-E-P4B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzZ8aW1hZ2UvanBlZ3xhRE5rTDJobE5pOHhNREkxTURjMU5EUTVNRE01T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5RlgxQTBRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwYmRmNmE5ZjVlOTdjNmVmZDMwNGNhNzBjNzM2YTZhZGRjYjEzNjA3MzdmYWJjYjljN2Q3ZGMwNmQ3OGJkYTJl
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-E-P4B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzZ8aW1hZ2UvanBlZ3xhRE5rTDJobE5pOHhNREkxTURjMU5EUTVNRE01T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5RlgxQTBRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwYmRmNmE5ZjVlOTdjNmVmZDMwNGNhNzBjNzM2YTZhZGRjYjEzNjA3MzdmYWJjYjljN2Q3ZGMwNmQ3OGJkYTJl
TIMKEN
TIMKEN
E-P4B-TRB-100MM
TIMKEN TIMKEN
Description
E-P4B-TRB-100MM PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 311.15MM Minimum Bolt Spacing; 323.85MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E-P4B-TRB-100MM
BDI #
1355710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E-P4B-TRB-100MM/p/1355710
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
54.134
EAN
0053893775616
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P4B-TRB-100MM
Weight / LBS
71
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 100MM Bore; 108MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 311.15MM Minimum Bolt Spacing; 323.85MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
4.25 Inch | 108 Millimeter
Bolt Spacing Maximum
12.75 Inch | 323.85Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
3.937 Inch | 100 Millimeter
Nominal Bolt Center to Center
12.5 Inch | 317.5 Millimeter
Bolt Spacing Minimum
12.25 Inch | 311.15Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

