https://www.bdiexpress.com/medias/MFRNSKFBXXXX-FSAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzd8aW1hZ2UvanBlZ3xhRFJrTDJnNFlTOHhNRGcyTURVNE1URXlOakUzTkM5TlJsSk9VMHRHUWxoWVdGaGZSbE5CUmw4eVFreFVYek13TUhnek1EQXVhbkJufDMwODRlYjFmNTk1Yzc3OTQzYzdlOGM3YjAzM2U4YmUwNDRjYjJjN2ZiMGU0MjkxY2NhYTQwYTZjZGEwNWZiZjA
https://www.bdiexpress.com/medias/MFRNSKFBXXXX-FSAF-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNzd8aW1hZ2UvanBlZ3xhRFJrTDJnNFlTOHhNRGcyTURVNE1URXlOakUzTkM5TlJsSk9VMHRHUWxoWVdGaGZSbE5CUmw4eVFreFVYek13TUhnek1EQXVhbkJufDMwODRlYjFmNTk1Yzc3OTQzYzdlOGM3YjAzM2U4YmUwNDRjYjJjN2ZiMGU0MjkxY2NhYTQwYTZjZGEwNWZiZjA
NSK
NSK
SAF22311
NSK NSK
Description
SAF22311 PILLOW BLK BEARING UNIT ; CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 82.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 206.375MM Minimum Bolt Spacing; 241.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF22311
BDI #
1193502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF22311/p/1193502
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.16
EAN
0029176499111
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22311
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
20.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 82.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 206.375MM Minimum Bolt Spacing; 241.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5 Inch | 127 Millimeter
Bolt Spacing Minimum
8.125 Inch | 206.375Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

