TIMKEN
TIMKEN
TAPK17K075SET
TIMKEN TIMKEN
Description
TAPK17K075SET PILLOW BLK SPH RLR BRG ; POR NON RETURNABLE TAPERED ADAPTER LOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 75MM Bore; 100MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 274.574MM Minimum Bolt Spacing; 309.626MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
TAPK17K075SET
BDI #
761566

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPK17K075SET/p/761566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.528
EAN
0883450131339
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAPK17K075SET
Weight / LBS
37
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 75MM Bore; 100MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 274.574MM Minimum Bolt Spacing; 309.626MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.23 Inch | 82.042 Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Base to Center Height
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
10.81 Inch | 274.574Millimeter
Bolt Spacing Maximum
12.19 Inch | 309.626Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh