https://www.bdiexpress.com/medias/INDTIMBRGXXX-NR1-OASSY-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NzJ8aW1hZ2UvanBlZ3xhR1poTDJobE1DOHhNREkwTVRNME5UazBOVFl6TUM5SlRrUlVTVTFDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWHpNd01IZ3pNREF1YW5Cbnw2Yzk0NjEzMTIxODg4MjM3Zjg3ODQwNjYwMGNiMmNkNWQzN2VhMGYyODNkOThmMjQyYWJmYjg0MDU1NzlhMGFi
https://www.bdiexpress.com/medias/INDTIMBRGXXX-NR1-OASSY-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3NzJ8aW1hZ2UvanBlZ3xhR1poTDJobE1DOHhNREkwTVRNME5UazBOVFl6TUM5SlRrUlVTVTFDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWHpNd01IZ3pNREF1YW5Cbnw2Yzk0NjEzMTIxODg4MjM3Zjg3ODQwNjYwMGNiMmNkNWQzN2VhMGYyODNkOThmMjQyYWJmYjg0MDU1NzlhMGFi
TIMKEN
TIMKEN
B-57 BEARING
TIMKEN TIMKEN
Description
TIMKEN B-57 BEARING
Needle Bearing Roller Assembly with Outer Ring; 5/16" Bore; 1/2" Outside Diameter; 7/16" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
B-57 BEARING
BDI #
23130548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/B-57-BEARING/p/23130548
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.1
Product Group - BDI
B04334
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.timken.com
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5/16" Bore; 1/2" Outside Diameter; 7/16" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.5 Inch | 12.7 Millimeter
Width
0.438 Inch | 11.125 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


