https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHUTJMMmhqWmk4eE1EYzJPVEkwT1RNek56TTNOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDAyYmEyNDk3N2Q1YmI2MTY5NmJjYTY2YThkMDNjYjlhNWU1MGEyMWU2MjE3MzJjYzVlZWQ1MmZmODI2OGE0ODc
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHUTJMMmhqWmk4eE1EYzJPVEkwT1RNek56TTNOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDAyYmEyNDk3N2Q1YmI2MTY5NmJjYTY2YThkMDNjYjlhNWU1MGEyMWU2MjE3MzJjYzVlZWQ1MmZmODI2OGE0ODc
SKF
SKF
BS2-2211-2RS/VT143
SKF SKF
Description
BS2-2211-2RS/VT143 SPHR ROLLER BRG ; 55MM IDX100MM ODX31MM W DBL RW
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 31MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Part #
BS2-2211-2RS/VT143
BDI #
20482560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/BS2-2211-2RS-VT143/p/20482560
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.98
EAN
7316576193101
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
2.205
Long Description
Spherical Roller Bearing; 55MM Straight Bore; 100MM Outside Diameter; 31MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.22 Inch | 31 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

