https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0401-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTZ8aW1hZ2UvanBlZ3xhR0ZrTDJneE5pOHhNREU0TVRReE5URTBNVFF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEwTURGZk1EazRYek13TUhnek1EQXVhbkJufDFjN2RkZDYwNDVjYjk3OGI2MGI0ODhlMGRhYTdjMzIxODYzMGU3MDAxYWY4ZGRiNDg2OGEzNDU0YWU0ODYzZjE
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0401-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTZ8aW1hZ2UvanBlZ3xhR0ZrTDJneE5pOHhNREU0TVRReE5URTBNVFF3Tmk5SlRrUk1WVUpZV0ZoWVdGaGZUREEwTURGZk1EazRYek13TUhnek1EQXVhbkJufDFjN2RkZDYwNDVjYjk3OGI2MGI0ODhlMGRhYTdjMzIxODYzMGU3MDAxYWY4ZGRiNDg2OGEzNDU0YWU0ODYzZjE
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
HD-2 14.5OZ CART ; L0401-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
HD-2 14.5OZ CART ; L0401-098 ; SYNTHETIC GREASE NON-RETURNABLE 40EA/CS
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Anti-Friction Bearing | Chassis; Tan; 14.5 Oz
Part #
HD-2 14.5OZ CART ; L0401-098
BDI #
18229092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Lubricants/Grease/HD-2-14-5OZ-CART-;-L0401-098/p/18229092
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.545
EAN
0089215340101
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Anti-Friction Bearing | Chassis
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme HD Series 100 Percentage Synthetic Calcium Sulfonate Complex Grease
Color
Tan
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
Above 180 Deg C COC
Odor
Mild Petroleum
Conformance to Certificate
ASTM D-4950 | NSF H2
NLGI Grade
2
Other Features
Multipurpose | High Performance | Extreme Duty | Smooth | Outstanding Shear Stability
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0401-098
Weight / LBS
1.1
Long Description
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Anti-Friction Bearing | Chassis; Tan; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


