MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-22-3731
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-22-3731 INKZALL BLACK MARKER ; 12/PK
Marking Pen; Field; Black; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface
Part #
48-22-3731
BDI #
20366384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Paints/Marking/48-22-3731/p/20366384
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211513
Weight / Kilogram
0.027
EAN
0045242363384
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Black
Container Type
Pen
Application
Dirtiest Surface | Hottest Surface | Roughest Surface
Tradename
INKZALL
Manufacturer's Description
Milwaukee Inkzall Liquid Paint Marker
Drying Time
10 Sec
Other Features
Xylene Free | Durable Acrylic Nib | Valve Action Marker | 1 Per Pack
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.milwaukeetool.com
Long Description
Marking Pen; Field; Black; Pen; Dirtiest Surface | Hottest Surface | Roughest Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



