https://www.bdiexpress.com/medias/INDCRCSPRPNT-30423-AA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTd8aW1hZ2UvanBlZ3xhRFk1TDJnd09DODVPRE0wTlRjek9UVTFNVEF5TDBsT1JFTlNRMU5RVWxCT1ZGOHpNRFF5TTE5QlFWOHpNREI0TXpBd0xtcHdad3xmOGYwOWM5NGI1ZTM3Zjc2ZjVjN2UzMGQ5NTllNzY2ZTU5MDQwOTkwMWYxYmY4NmU0NTEzZDg5OWI5YWY2YjU0
https://www.bdiexpress.com/medias/INDCRCSPRPNT-30423-AA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NTd8aW1hZ2UvanBlZ3xhRFk1TDJnd09DODVPRE0wTlRjek9UVTFNVEF5TDBsT1JFTlNRMU5RVWxCT1ZGOHpNRFF5TTE5QlFWOHpNREI0TXpBd0xtcHdad3xmOGYwOWM5NGI1ZTM3Zjc2ZjVjN2UzMGQ5NTllNzY2ZTU5MDQwOTkwMWYxYmY4NmU0NTEzZDg5OWI5YWY2YjU0
CRC
CRC
30423-AA GALCA BRITE 500ML
CRC CRC
Description
CRC 30423-AA GALCA BRITE 500ML
Protective Spray Paint; Touch Up; Silver; Aerosol Can; 400 ML; Fence | Gate | Home and Garden Application | Farm Equipment | Construction Equipment | Structural Steel | Guard Rail | Welding Seam | Pipe and Fitting | Coastal and Shipborne Installation | LPG Repair Storage Tank
Part #
30423-AA GALCA BRITE 500ML
BDI #
22124789
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Paints/Spray/30423-AA-GALCA-BRITE-500ML/p/22124789
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211507
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
Protective Spray Paint
Typical Use
Touch Up
Color
Silver
Container Type
Aerosol Can
Application
Fence | Gate | Home and Garden Application | Farm Equipment | Construction Equipment | Structural Steel | Guard Rail | Welding Seam | Pipe and Fitting | Coastal and Shipborne Installation | LPG Repair Storage Tank
Tradename
Galva Brite
Manufacturer's Description
Crc Galva Brite Zinc Aluminium Spray 400 Ml
Container Size value And um
500 ML
Other Features
Zinc Aluminium Spray
Category - BDI
Chemicals Paint Spray
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Long Description
Protective Spray Paint; Touch Up; Silver; Aerosol Can; 400 ML; Fence | Gate | Home and Garden Application | Farm Equipment | Construction Equipment | Structural Steel | Guard Rail | Welding Seam | Pipe and Fitting | Coastal and Shipborne Installation | LPG Repair Storage Tank
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


