https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-FSB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDJ8aW1hZ2UvanBlZ3xhR1UxTDJoalpDOHhNRFkyT1RrM01qVXlNRGs1TUM5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUmxOQ1gwWk1SMTh6TURCNE16QXdMbXB3Wnd8MDFiZDQwY2FkMjZhMDExNDA1NTE5YzI3MGQ2YTYwYzA4ZWMwNjZmOGI4MWNhNjY2YWZlNTRmNTE1MmVmNmU1NQ
https://www.bdiexpress.com/medias/INDBALBRAKEX-EL-FSB-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDJ8aW1hZ2UvanBlZ3xhR1UxTDJoalpDOHhNRFkyT1RrM01qVXlNRGs1TUM5SlRrUkNRVXhDVWtGTFJWaGZSVXhmUmxOQ1gwWk1SMTh6TURCNE16QXdMbXB3Wnd8MDFiZDQwY2FkMjZhMDExNDA1NTE5YzI3MGQ2YTYwYzA4ZWMwNjZmOGI4MWNhNjY2YWZlNTRmNTE1MmVmNmU1NQ
BALDOR-RELIANCE
BALDOR-RELIANCE
FSB-007 EL 120V 5/16
BALDOR-RELIANCE BALDOR-RELIANCE
Description
FSB-007 EL BRAKE 120V 5/16 ; MTO
Electrical Braking System; Straight | Finished; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 120VAC Voltage; Bidirectional Rotation; Static Torque 7Lb-in
Part #
FSB-007 EL 120V 5/16
BDI #
241319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/FSB-007-EL-120V-5-16/p/241319
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.427
EAN
0782475509416
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Flange Mounted | Shaft
Voltage Rating
120VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 7Lb-in
Product Type
Friction Disc
Motion Type
Decelerate | Holding
Actuation/Return
Coil
Product Series
FSB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Frequency Hz
60/50
Phase
Single Phase
Number of Friction Discs
1
Lead Wire Position
External
Inch - Metric
Inch
Other Features
Fail Safe | Non-Asbestos | Non-Lead Friction Material
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.baldor.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/16" Bore; Hollow Bore Input; Hollow Bore Output; Flange Mounted | Shaft Mount; 120VAC Voltage; Bidirectional Rotation; Static Torque 7Lb-in
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

