https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-MMCS-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMjF8aW1hZ2UvanBlZ3xhR1JtTDJoallTOHhNRFkyT1RrMk1EZzFOVFU0TWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVFUxRFUxOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxhMjFlMmM3ZmQ5MmM2NmM4YTk1ZThhZDBlYTU4OGFkNTdiNTQxODQ2YWU4YzM4ZTBkNWJjZWU0OTg3YWE5ZThl
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-MMCS-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMjF8aW1hZ2UvanBlZ3xhR1JtTDJoallTOHhNRFkyT1RrMk1EZzFOVFU0TWk5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVFUxRFUxOVRTRVpVWHpNd01IZ3pNREF1YW5CbnxhMjFlMmM3ZmQ5MmM2NmM4YTk1ZThhZDBlYTU4OGFkNTdiNTQxODQ2YWU4YzM4ZTBkNWJjZWU0OTg3YWE5ZThl
WARNER ELECTRIC
WARNER ELECTRIC
MMCS-40U24-M20
WARNER ELECTRIC WARNER ELECTRIC
Description
MMCS-40U24-M20 SHAFT MOUNTED CLUTCH ; POR METRIC
Electrical Clutch; Straight | Finished; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-in
Part #
MMCS-40U24-M20
BDI #
846421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/MMCS-40U24-M20/p/846421
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0781711060216
Product Group - BDI
C02104
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 22Lb-in
Product Type
Friction Facing
Motion Type
Starting
Actuation/Return
Armature
Product Series
MMCS
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Power Rating
20W
Resistance Ohm
29Ohm
Maximum RPM
5000
Lead Wire Position
External
Application
Document Handling | Copiers | Printers | Collators | Sorters | Finishers | ATM Machines | Currency Counters | Material Handling
Inch - Metric
Metric
Other Features
Unburnished | Zero Backlash | Corrosion Resistance
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
3.461
Long Description
Electrical Clutch; Straight | Finished; 20MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-in
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


