https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SFC-CPLG-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR00xTDJnM01TOHhNRFkyT1RrME1EWXdORGsxT0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTBaRFgwTlFURWRmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3wzOWJiNWU3ZjYzOTQ2YjdiNWFlZTU2N2ZkYjRmYzViZTIzNmZkZjc0YmI5ZWEyYjhiMjYxYmI3MDdiZTczMGU2
https://www.bdiexpress.com/medias/INDWELCLUTCH-EL-SFC-CPLG-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTd8aW1hZ2UvanBlZ3xhR00xTDJnM01TOHhNRFkyT1RrME1EWXdORGsxT0M5SlRrUlhSVXhEVEZWVVEwaGZSVXhmVTBaRFgwTlFURWRmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3wzOWJiNWU3ZjYzOTQ2YjdiNWFlZTU2N2ZkYjRmYzViZTIzNmZkZjc0YmI5ZWEyYjhiMjYxYmI3MDdiZTczMGU2
WARNER ELECTRIC
WARNER ELECTRIC
SFC265-M15-M15-6-L
WARNER ELECTRIC WARNER ELECTRIC
Description
SFC265 M15 M15 6 L ; SFC-265 15MM 6VDC CL-CPLG L
Clutch Coupling; Electrical Activation; Straight|Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
Part #
SFC265-M15-M15-6-L
BDI #
955892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/SFC265-M15-M15-6-L/p/955892
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111909
Weight / Kilogram
0.8
EAN
0786582971210
Product Group - BDI
C02104
Product Name
Clutch Coupling
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Voltage Rating
6VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 80Lb-in
Product Type
Armature Disc
Motion Type
Starting
Actuation/Return
Coil | Spring
Product Series
SFC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Disengagement
Number of Friction Discs
0
Lead Wire Position
External
Application
Packaging Machinery | Microfilm Readers | Medical Equipment | Conveyors | Document Feeders | Textile Equipment
Inch - Metric
Metric
Other Features
Fractional HP | Zero Backlash
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
SFC265-M15-M15-6-L
Weight / LBS
1.75
Long Description
Clutch Coupling; Electrical Activation; Straight|Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 6VDC Voltage; Bidirectional Rotation; Static Torque 80Lb-in
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

