https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-SQFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR1ZoTDJnM01TOHhNRGN4TVRNMk16WXhOamM1T0M5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmVTFGR1RGOHpNREI0TXpBd0xtcHdad3w2YjU5MjI0NzRkMDI4MGQ0NjFjYWNhOThhZTZhYzRhZWI3OTgyMTE4ODVjZDA0MmQ2MzExZDQ3ZTEwZGNjM2U0
https://www.bdiexpress.com/medias/INDWEGMOTORX-PSP-1PH-ODP-SQFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR1ZoTDJnM01TOHhNRGN4TVRNMk16WXhOamM1T0M5SlRrUlhSVWROVDFSUFVsaGZVRk5RWHpGUVNGOVBSRkJmVTFGR1RGOHpNREI0TXpBd0xtcHdad3w2YjU5MjI0NzRkMDI4MGQ0NjFjYWNhOThhZTZhYzRhZWI3OTgyMTE4ODVjZDA0MmQ2MzExZDQ3ZTEwZGNjM2U0
WEG
WEG
PCQ107
WEG WEG
Description
PCQ107 PUMP MOTOR ; 0.75HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 3/4HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 67% Efficiency Full Load
Part #
PCQ107
BDI #
965846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Pump-AC-Motors/Pool-and-Spa-Pump-AC-Motor/PCQ107/p/965846
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101107
Weight / Kilogram
10.164
EAN
7890355308912
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
K48Y
Hertz
60
Sync RPM
3600
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
ODP
Frame Profile
NEMA
Mounting Method
Square Face
Base
No
Efficiency Full Load
67
Inch - Metric
Inch
Other Features
Pool and Spa Pump | Standard Efficient | Start Capacitor
Category - BDI
Pool and Spa Pump AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
PCQ107
Weight / LBS
20
Long Description
AC Motor; Pump; 3/4HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 67% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.913 Inch | 327.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

