https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000120385-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2MHxpbWFnZS9qcGVnfGFEY3dMMmcwTnk4eE1Ea3hORGc0TXpjMk5ESTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXdNemcxWHpNd01IZ3pNREF1YW5CbnxiZmE3MmM2MzI1NDVmMjk2ODlmNTU5MTUwNWRjZWJlNGUwYjg1NmE3ZTUzYjNjYWQ1Y2I1YmRlZWRlYjAyZjZi
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000120385-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA2MHxpbWFnZS9qcGVnfGFEY3dMMmcwTnk4eE1Ea3hORGc0TXpjMk5ESTFOQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01USXdNemcxWHpNd01IZ3pNREF1YW5CbnxiZmE3MmM2MzI1NDVmMjk2ODlmNTU5MTUwNWRjZWJlNGUwYjg1NmE3ZTUzYjNjYWQ1Y2I1YmRlZWRlYjAyZjZi
BALDOR-RELIANCE
BALDOR-RELIANCE
VEM31120
BALDOR-RELIANCE BALDOR-RELIANCE
Description
VEM31120 GENERAL PURPOSE AC MOTOR ; 1.5HP 3490RPM 3PH 60HZ 56C 3518M OPEN F1
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; OPEN Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.23" Overall Length; 84% Efficiency Full Load
Part #
VEM31120
BDI #
21433387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Three-Phase-AC-Motors/VEM31120/p/21433387
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
15.42
EAN
0781568763636
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
84
Inch - Metric
Inch
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; OPEN Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.23" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.23 Inch | 310.642 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

