https://www.bdiexpress.com/medias/SROENESCREWX-CAP-SOCHEAD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzJ8aW1hZ2UvanBlZ3xhRFF3TDJobU9DODVPVGt5TWpZNE5EZ3dOVFF5TDFOU1QwVk9SVk5EVWtWWFdGOURRVkJmVTA5RFNFVkJSRjh6TURCNE16QXdMbXB3Wnd8Y2U1NTBmNjNmZjM3NzA0ODcyY2FkMjUwMGE1Yjk1OTA3YmRmMzI3ZDkwMWU0ZWJiN2NjMDhmNzFlY2NhMDg4ZA
https://www.bdiexpress.com/medias/SROENESCREWX-CAP-SOCHEAD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMzJ8aW1hZ2UvanBlZ3xhRFF3TDJobU9DODVPVGt5TWpZNE5EZ3dOVFF5TDFOU1QwVk9SVk5EVWtWWFdGOURRVkJmVTA5RFNFVkJSRjh6TURCNE16QXdMbXB3Wnd8Y2U1NTBmNjNmZjM3NzA0ODcyY2FkMjUwMGE1Yjk1OTA3YmRmMzI3ZDkwMWU0ZWJiN2NjMDhmNzFlY2NhMDg4ZA
BDI APPROVED FASTNR
BDI APPROVED FASTNR
5/16-18 X 1-1/4 SHCS
BDI APPROVED FASTNR BDI APPROVED FASTNR
Description
5/16-18 X 1-1/4 SHCS CAP SCREW ; SOCKET HEAD TYPE
Cap Screw; Socket Head; 5/16"-18 Thread; 1-1/4" Length; Alloy Steel; Black Finish
Part #
5/16-18 X 1-1/4 SHCS
BDI #
22603724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fasteners/Nuts-Bolts-Screws/5-16-18-X-1-1-4-SHCS/p/22603724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Screw
Keyword String
Cap
Product Detail
Cap Screw
Product Specification
Socket Head; 5/16"-18 Thread; 1-1/4" Length; Alloy Steel; Black Finish
Long Description
Cap Screw; Socket Head; 5/16"-18 Thread; 1-1/4" Length; Alloy Steel; Black Finish
