https://www.bdiexpress.com/medias/INDGATCPLGXX-G-FFORX90-G25239-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3ODJ8aW1hZ2UvanBlZ3xhR0UwTDJneE15OHhNRE13TkRNeU9UQTRPVEExTkM5SlRrUkhRVlJEVUV4SFdGaGZSMTlHUms5U1dEa3dYMGN5TlRJek9WOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGRmYmViZmI1NmM0Zjk5YzE5YjQyNDY4ZDI5ZjY3MzUyNTU3ZWMyNDJiNTEzMWIwNTRkMDZmMmMzYTE0YTcxMWI
https://www.bdiexpress.com/medias/INDGATCPLGXX-G-FFORX90-G25239-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3ODJ8aW1hZ2UvanBlZ3xhR0UwTDJneE15OHhNRE13TkRNeU9UQTRPVEExTkM5SlRrUkhRVlJEVUV4SFdGaGZSMTlHUms5U1dEa3dYMGN5TlRJek9WOHhRVTVIVWw4ek1EQjRNekF3TG1wd1p3fGRmYmViZmI1NmM0Zjk5YzE5YjQyNDY4ZDI5ZjY3MzUyNTU3ZWMyNDJiNTEzMWIwNTRkMDZmMmMzYTE0YTcxMWI
GATES
GATES
G25239-1210
GATES GATES
Description
12G-10FFORX90S HOSE COUPLING ; MEGACRIMP FEMALE FLAT-FACE
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.10 FFORX End Connection Type; 1"-14 End Connection Size; 1.181" Nut Size; 2.087" Cutoff Size; 4.094" Length1.26" Drop Size
Part #
G25239-1210
BDI #
1092546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Fittings-And-Adapters/G25239-1210/p/1092546
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.33
EAN
0072053531114
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25239-1210
Manufacturer Internal Number
710424635
Weight / LBS
0.73
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.10 FFORX End Connection Type; 1"-14 End Connection Size; 1.181" Nut Size; 2.087" Cutoff Size; 4.094" Length1.26" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; O-Ring Face Seal Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; O-Ring Seal Type; Flat Face O-Ring Location; Swivel; No.10 FFORX End Connection Type; 1"-14 End Connection Size; 1.181" Nut Size; 2.087" Cutoff Size; 4.094" Length1.26" Drop Size
