196441
Fittings And Adapters
CLIMAX METAL
CLIMAX METAL
ISCC-075-062
CLIMAX METAL CLIMAX METAL
Description
ISCC-075-062 CLAMP COUPLING ; 3/4" X 5/8" BORE BLK OXD STL
Clamp Coupling; One-Piece; 3/4" X 5/8" Bore; 1-1/2" Outside Diameter; 2-1/4" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; ISCC Series; Industry Standard; Approximate Weight 12.2OZ
Part #
ISCC-075-062
BDI #
196441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Fittings-And-Adapters/ISCC-075-062/p/196441
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163022
Weight / Kilogram
0.347
EAN
0044861431061
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Clamp
Product Detail
Clamp Coupling
Product Specification
One-Piece; 3/4" X 5/8" Bore; 1-1/2" Outside Diameter; 2-1/4" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; ISCC Series; Industry Standard; Approximate Weight 12.2OZ
Long Description
Clamp Coupling; One-Piece; 3/4" X 5/8" Bore; 1-1/2" Outside Diameter; 2-1/4" Length; 1/4"-28 X 5/8" Clamp Screw; Black Oxide Steel; ISCC Series; Industry Standard; Approximate Weight 12.2OZ

