KURIYAMA
KURIYAMA
EDW-300X20
KURIYAMA KURIYAMA
Description
EDW-300X20 AIR DUCTING HOSE ; WHITE EXTENDO-DUCT 3"X20'
Air Ducting Hose; 3" Inside Diameter; 3.17" Outside Diameter; Polypropylene Inner Material; White; 10 PSI | 0.7 Bar Operating Pressure
Part #
EDW-300X20
BDI #
24456502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/EDW-300X20/p/24456502
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.13
EAN
0082235301039
Product Group - BDI
F02192
Type of Hose
Air Ducting
Inner Material
Polypropylene
Color
White
Operating Temperature Range
-4 To 175 Deg F
Operating Pressure
10 PSI | 0.7 Bar
Typical Use
Air Conditioning | Spot Cooling and Heating System | Clean Room and Chemical Fume Exhaust | Ventilation and Fume Removal | Dust Control | OEM Equipment
Price Unit
CARTON
Package Quantity
20FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 20 FEET
Inch - Metric
Inch
Other Features
2.3" Minimum Bend Radius | Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
3.6
Long Description
Air Ducting Hose; 3" Inside Diameter; 3.17" Outside Diameter; Polypropylene Inner Material; White; 10 PSI | 0.7 Bar Operating Pressure
Outside Diameter
3.17 Inch | 80.518 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


