Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HTNP2-1400X25 https://www.bdiexpress.com/medias/INDKURHOSEXX-HTNP2-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5NXxpbWFnZS9qcGVnfGFEazNMMmcyTnk4eE1UQXdNelUxTWpNMk5qWXlNaTlKVGtSTFZWSklUMU5GV0ZoZlNGUk9VREpmUWt4TFh6TXdNSGd6TURBdWFuQm58YmIwZjI2ZjliZDdkOWQ1YmRhNTU0MjQ2NTdjZDE0YzNiNTU5YmI1NGMyMzZlMDY2YmFiNDU4ZWYyY2FlN2VlMA
24458412 Hoses 

KURIYAMA KURIYAMA

HTNP2-1400X25

Description

HTNP2-1400X25 NEOPRENE DUCTING HOSE ; 14"X25'

Ducting Hose; 14" Inside Diameter; Polyester Inner Material; Neoprene Coated | Polyester Outer Material; Black; 16 PSI | 1.1 Bar Operating Pressure

Part #

HTNP2-1400X25

BDI #
24458412

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142019
Weight / Kilogram
0.95
EAN
0082235307434
Product Group - BDI
F02192
Type of Hose
Ducting
Inner Material
Polyester
Outer Material
Neoprene Coated | Polyester
Color
Black
Operating Temperature Range
-65 To 250 Deg F
Operating Pressure
16 PSI | 1.1 Bar
Typical Use
Ventilation and Fume Removal | Dust Control
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
15.5" Minimum Bend Radius | With Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Ducting
Manufacturer URL
https://kuriyama.com
Weight / LBS
52.5
Long Description
Ducting Hose; 14" Inside Diameter; Polyester Inner Material; Neoprene Coated | Polyester Outer Material; Black; 16 PSI | 1.1 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
14 Inch | 355.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh