https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1094U0404-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyM3xpbWFnZS9qcGVnfGFEZGpMMmczTmk4eE1EazNOVE14T1RFNU5UWTNPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQTVORlV3TkRBMFh6TXdNSGd6TURBdWFuQm58MDE4Mzk4MTNjMDVkZGQ0NmZjMTQyZTRmZTE5ZjU2NWE2MGY0NWE5ZjVjNGExMWQzNzg4NGY3Y2NkYTc2MzZjOQ
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1094U0404-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyM3xpbWFnZS9qcGVnfGFEZGpMMmczTmk4eE1EazNOVE14T1RFNU5UWTNPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQTVORlV3TkRBMFh6TXdNSGd6TURBdWFuQm58MDE4Mzk4MTNjMDVkZGQ0NmZjMTQyZTRmZTE5ZjU2NWE2MGY0NWE5ZjVjNGExMWQzNzg4NGY3Y2NkYTc2MzZjOQ
DIXON VALVE
DIXON VALVE
1094U5304
DIXON VALVE DIXON VALVE
Description
1094U5304 TUBING ; 100' BL 1/8" OD .062 ID .031 PU 95 DURO
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Blue; 233 PSI - 16 Bar Operating Pressure
Part #
1094U5304
BDI #
19305925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094U5304/p/19305925
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.281
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
233 PSI | 16 Bar
Typical Use
Automation | Pneumatic | Signal Line
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.031 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.44533
Long Description
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Blue; 233 PSI - 16 Bar Operating Pressure
Inside Diameter
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

