https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-CLR-PVC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyNnxpbWFnZS9qcGVnfGFHUXdMMmd4TVM4eE1EYzNNREExTlRjeU5UQTROaTlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYME5NVWw5UVZrTmZNekF3ZURNd01DNXFjR2N8YThhYmRjOWFhMzU3ZDBiYjVmY2JhOWJlMzhkMTdjMzc5NDMyODZjMzkxMTM2MmU2MWI0N2FjNTliN2UxMDBlNA
https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-CLR-PVC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyNnxpbWFnZS9qcGVnfGFHUXdMMmd4TVM4eE1EYzNNREExTlRjeU5UQTROaTlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYME5NVWw5UVZrTmZNekF3ZURNd01DNXFjR2N8YThhYmRjOWFhMzU3ZDBiYjVmY2JhOWJlMzhkMTdjMzc5NDMyODZjMzkxMTM2MmU2MWI0N2FjNTliN2UxMDBlNA
KURIYAMA
KURIYAMA
K050-1620X100
KURIYAMA KURIYAMA
Description
K050-1620X100 TUBING ; 1"X 1-1/4"X1/8" CLR PVC
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 25 PSI - 2 Bar Operating Pressure
Part #
K050-1620X100
BDI #
21443525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K050-1620X100/p/21443525
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.11
EAN
0082235309649
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
25 PSI | 2 Bar
Typical Use
Air Condition Drainage | Air Line | Furnace Drainage | Printing Press | Refrigeration Drainage | Transfer of Weak Chemicals and Acid
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Food Grade | Non Toxic | Self Extinguishing | Shore A 73 Hardness
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Manufacturer Item Number
K050-1620X100
Weight / LBS
24.1
Long Description
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 25 PSI - 2 Bar Operating Pressure
Outside Diameter
1.25 Inch | 31.75 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

