https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945250-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NHxpbWFnZS9qcGVnfGFEY3dMMmc1TUM4eE1UQTVOVGsyTURneE16VTVPQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV5TlRCZk16QXdlRE13TUM1cWNHY3w4ZjJmMTYyZGU5ZGYwNzU3NjkzMGZjYjU2OWQxZWU4YjUwMWYwYWJlOWNiZTZhMWY4M2ZiYzI1ZWEwMTM3MzBj
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945250-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NHxpbWFnZS9qcGVnfGFEY3dMMmc1TUM4eE1UQTVOVGsyTURneE16VTVPQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV5TlRCZk16QXdlRE13TUM1cWNHY3w4ZjJmMTYyZGU5ZGYwNzU3NjkzMGZjYjU2OWQxZWU4YjUwMWYwYWJlOWNiZTZhMWY4M2ZiYzI1ZWEwMTM3MzBj
17945250
Fluid Power
SMC
SMC
KQ2H10-03NS
SMC SMC
Description
KQ2H10-03NS
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 10MM Tube X 3/8 Inch MBSPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H10-03NS
BDI #
17945250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/KQ2H10-03NS/p/17945250
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.026
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0496
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 10MM Tube X 3/8 Inch MBSPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

