Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8210G007AC24/60 https://www.bdiexpress.com/medias/INDASCVALVEXX-8210G-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTd8aW1hZ2UvanBlZ3xhRGt4TDJneE5pODVOek00TmpJNU1EZzNNall5TG1wd1p3fGQ4MzBlYzlhZTIyYWY4NDI4MzQxZjZhYWNlODQwYjBjNWJiOGUwYzViMTUxN2ZlZjgxZDliZWNkYWZhZWIxMjA
20691508 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8210G007AC24/60

Description

8210G007AC24/60 SOLENOID VALVE ; 1/2"X5/8" 2NC BRASS 17.1W

Flow Control Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 300 PSI; 32 To 175 Deg F; NBR Seal; Brass

Part #

210007G06

BDI #
20691508

Details

596.62 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 596.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
5 To 300 PSI
Operating Temperature Range
32 To 175 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Flow Control Valve; 1/2" NPT Port; 2 Port | 2 Way; 2 Position; 24/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 300 PSI; 32 To 175 Deg F; NBR Seal; Brass
Overall Height
3.84 Inch | 97.536 Millimeter
Overall Length
2.28 Inch | 57.912 Millimeter
Overall Width
2.323 Inch | 59 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh