https://www.bdiexpress.com/medias/INDASVVALVEX-8215G050-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNDl8aW1hZ2UvanBlZ3xhRFEzTDJnM1lTOHhNRGd3TnpjeE1URTNNRFU1TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TlVjd05UQmZRVXhmTXpBd2VETXdNQzVxY0djfDRhZWUwYzhmNGQxMmI5MjkzMmE1NDQyZTJiOGMyMWQ4MzQ0ODkzYTViNzVjZjEzOWRmZThkN2M4YzZiNjNjZDI
https://www.bdiexpress.com/medias/INDASVVALVEX-8215G050-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcxNDl8aW1hZ2UvanBlZ3xhRFEzTDJnM1lTOHhNRGd3TnpjeE1URTNNRFU1TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TlVjd05UQmZRVXhmTXpBd2VETXdNQzVxY0djfDRhZWUwYzhmNGQxMmI5MjkzMmE1NDQyZTJiOGMyMWQ4MzQ0ODkzYTViNzVjZjEzOWRmZThkN2M4YzZiNjNjZDI
ASCO VALVE
ASCO VALVE
8215G050VMAC208/60
ASCO VALVE ASCO VALVE
Description
8215G050VMAC208/60 SOLENOID VALVE
Solenoid Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; 208/60 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Buna-N Seal; Aluminum
Part #
8215G050VMAC208/60
BDI #
20693206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8215G050VMAC208-60/p/20693206
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
208/60 VAC
Media
Pneumatic
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
21 Cv Factor | 1-5/8" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C | Medium Vacuum
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; 208/60 VAC; Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Buna-N Seal; Aluminum
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

