https://www.bdiexpress.com/medias/INDGZWVALVEX-E2B19V-NPBRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0NHxpbWFnZS9qcGVnfGFERmxMMmc1Tmk4eE1EazFNRE15T1RrNU1URTVPQzlKVGtSSFdsZFdRVXhXUlZoZlJUSkNNVGxXWDA1UVFsSlRYek13TUhnek1EQXVhbkJufGM2ZGNjMzg0YjhiZDIxNjRmYmM1NjVkOWI5YjA0NzZiMWVmZGUyNjVmODczYTdmM2IyMmY3NzliNmYxZDdlNzE
https://www.bdiexpress.com/medias/INDGZWVALVEX-E2B19V-NPBRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0NHxpbWFnZS9qcGVnfGFERmxMMmc1Tmk4eE1EazFNRE15T1RrNU1URTVPQzlKVGtSSFdsZFdRVXhXUlZoZlJUSkNNVGxXWDA1UVFsSlRYek13TUhnek1EQXVhbkJufGM2ZGNjMzg0YjhiZDIxNjRmYmM1NjVkOWI5YjA0NzZiMWVmZGUyNjVmODczYTdmM2IyMmY3NzliNmYxZDdlNzE
27708430
Hydraulic and Pneumatic Valves
GRANZOW
GRANZOW
E2B19-00V-01
GRANZOW GRANZOW
Description
E2B19-00V-01 SOLENOID VALVE ; 120VAC 2-300PSI 1/4" PIPE 1.4CV
Solenoid Valve; 1/4" FNPT; 2 Port - 2 Way; Pilot; 120 VAC; Hydraulic - Pneumatic; 300 PSI; 15 To 280 Deg F; FKM Seal; Brass; 1.4 Cv Factor; 3/8" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Synthetic Oil - Water Fluid; NEMA 4/IP65 Enclosure
Part #
E2B19-00V-01
BDI #
27708430
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/E2B19-00V-01/p/27708430
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.granzow.com
Product Detail
Solenoid Valve
Product Specification
1/4" FNPT; 2 Port - 2 Way; Pilot; 120 VAC; Hydraulic - Pneumatic; 300 PSI; 15 To 280 Deg F; FKM Seal; Brass; 1.4 Cv Factor; 3/8" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Synthetic Oil - Water Fluid; NEMA 4/IP65 Enclosure
Long Description
Solenoid Valve; 1/4" FNPT; 2 Port - 2 Way; Pilot; 120 VAC; Hydraulic - Pneumatic; 300 PSI; 15 To 280 Deg F; FKM Seal; Brass; 1.4 Cv Factor; 3/8" Orifice Size; Cable Gland Connection; Normally Closed; Air - Inert Gas - Synthetic Oil - Water Fluid; NEMA 4/IP65 Enclosure

