https://www.bdiexpress.com/medias/INDASVVALVEX-8210G002-L-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMzd8aW1hZ2UvanBlZ3xhRGhoTDJoaE15OHhNRGd3TmpFME56azBNRE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ESmZURjlDVWxOZk16QXdlRE13TUM1cWNHY3w0ZmFjNTdkNjJiMWJmOTYwMTZmODRmYTIwM2MwMzE4ZWU4NDFkODNmYTM1MDRlMDYxNjljNTlkODViZjY0ZDAz
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G002-L-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMzd8aW1hZ2UvanBlZ3xhRGhoTDJoaE15OHhNRGd3TmpFME56azBNRE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ESmZURjlDVWxOZk16QXdlRE13TUM1cWNHY3w0ZmFjNTdkNjJiMWJmOTYwMTZmODRmYTIwM2MwMzE4ZWU4NDFkODNmYTM1MDRlMDYxNjljNTlkODViZjY0ZDAz
ASCO VALVE
ASCO VALVE
L8210G002AC12/60
ASCO VALVE ASCO VALVE
Description
L8210G002AC12/60 SOLENOID VALVE
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 12/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 200 PSI/Light Oil 135 PSI/Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
L8210G002AC12/60
BDI #
20709290
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/L8210G002AC12-60/p/20709290
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
12/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 200 PSI | Light Oil 135 PSI | Water 150 PSI
Operating Pressure Range
Air - Inert Gas 5 To 200 PSI | Light Oil 5 To 135 PSI | Water 5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 72" Continuous Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 12/60 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 200 PSI/Light Oil 135 PSI/Water 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

