SMC
SMC
NAQ3000-N03
SMC SMC
Description
NAQ3000-N03 QUICK EXHAUST VALVE ; 3 PORT 2 WAY/2 POSITION
Diaphragm Valve; 3/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Part #
NAQ3000-N03
BDI #
17835250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NAQ3000-N03/p/17835250
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141621
Weight / Kilogram
0.223
Product Group - BDI
F02352
Valve Type
Diaphragm
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
7.5 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Diaphragm Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Diaphragm
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.45195
Long Description
Diaphragm Valve; 3/8" FNPT Port; 3 Port | 2 Way; 2 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
2.205 Inch | 56 Millimeter
Overall Width
2.205 Inch | 56 Millimeter
Overall Height
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


