https://www.bdiexpress.com/medias/INDARGHYVALVE-SD3E-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5MHxpbWFnZS9qcGVnfGFEUTVMMmhtT0M4eE1Ea3pNamswTlRjNE1EYzJOaTlKVGtSQlVrZElXVlpCVEZaRlgxTkVNMFZmUVRKZk16QXdlRE13TUM1cWNHY3xlMGMwMDIxYWMwMzQ0ZGVlN2Q5MGI2ZGFjMGEwOTliNzE3YTVhNjdkM2E5NmI0NDBlMjliYzEyNDBjNzMxZDU3
https://www.bdiexpress.com/medias/INDARGHYVALVE-SD3E-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5MHxpbWFnZS9qcGVnfGFEUTVMMmhtT0M4eE1Ea3pNamswTlRjNE1EYzJOaTlKVGtSQlVrZElXVlpCVEZaRlgxTkVNMFZmUVRKZk16QXdlRE13TUM1cWNHY3xlMGMwMDIxYWMwMzQ0ZGVlN2Q5MGI2ZGFjMGEwOTliNzE3YTVhNjdkM2E5NmI0NDBlMjliYzEyNDBjNzMxZDU3
ARGO-HYTOS
ARGO-HYTOS
SD3E-A2/H2L2M5-A
ARGO-HYTOS ARGO-HYTOS
Description
SD3E-A2/H2L2M5-A SOLENOID VALVE ; POR 2/2 WAY
Poppet Valve; Solenoid; 3/4"-16 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring /Air Pilot - Solenoid Return; 21.6 VDC; 6090 PSI; -22 To 176 Deg F; Buna-N Seal
Part #
SD3E-A2/H2L2M5-A
BDI #
23776538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SD3E-A2-H2L2M5-A/p/23776538
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.22
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/4"-16 UNF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Spring | Air Pilot - Solenoid Return
Voltage
21.6 VDC
Media
Hydraulic
Maximum Pressure
6090 PSI
Operating Pressure Range
0 To 6090 PSI
Operating Temperature Range
-22 To 176 Deg F
Seal Type
Buna-N
Inch - Metric
Inch
Other Features
7.9 GPM Flow Capacity | Socket Head Screw | Zinc-Coated Surface Treatment | High Performance
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.argo-hytos.com
Weight / LBS
0.44
Long Description
Poppet Valve; Solenoid; 3/4"-16 UNF; 2 Port-2 Way; 2 Position; Hydraulic; Spring /Air Pilot - Solenoid Return; 21.6 VDC; 6090 PSI; -22 To 176 Deg F; Buna-N Seal
Overall Length
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

