

SMC
SMC
VM230-N02-34BA
SMC SMC
Description
VM230-N02-34BA
Mechanical Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum
Part #
VM230-N02-34BA
BDI #
21522654
Details
52.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VM230-N02-34BA/p/21522654
Your Price
$ 52.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.2
Product Group - BDI
F02352
Valve Type
Mechanical
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Twist Selector | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Body Ported | Black
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Manufacturer Item Number
VM230-N02-34BA
Weight / LBS
6.94456
Long Description
Mechanical Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Twist Selector | Detent Return; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
4.02 Inch | 102.1 Millimeter
Overall Length
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh