https://www.bdiexpress.com/medias/INDSMCVALVEX-VQC2300-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDN8aW1hZ2UvanBlZ3xhR05rTDJoak5TOHhNRFl3TmpNNU56QXpNRFF6TUM5SlRrUlRUVU5XUVV4V1JWaGZWbEZETWpNd01GODFYek13TUhnek1EQXVhbkJufGJlMTRhYzA0NmFiMjRkZjQ4ZTc4MDM4OWNmMGVlZTRmOTQwZTNiZGI2ZGM5YjM4ZmUxNjBkYjFhMzI1NTY5YzA
https://www.bdiexpress.com/medias/INDSMCVALVEX-VQC2300-5-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDN8aW1hZ2UvanBlZ3xhR05rTDJoak5TOHhNRFl3TmpNNU56QXpNRFF6TUM5SlRrUlRUVU5XUVV4V1JWaGZWbEZETWpNd01GODFYek13TUhnek1EQXVhbkJufGJlMTRhYzA0NmFiMjRkZjQ4ZTc4MDM4OWNmMGVlZTRmOTQwZTNiZGI2ZGM5YjM4ZmUxNjBkYjFhMzI1NTY5YzA
SMC
SMC
VQC2300KN-51
SMC SMC
Description
VQC2300KN-51 SOLENOID VALVE
Valve; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Zinc
Part #
VQC2300KN-51
BDI #
25666154
Details
238.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQC2300KN-51/p/25666154
Your Price
$ 238.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.46 Cv Factor | High Pressure | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.24251
Long Description
Valve; 5 Port - 4 Way; 3 Position; Pneumatic; 24 VDC; Solenoid - Air Pilot - Spring/Solenoid - Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Zinc
Overall Width
0.61 Inch | 15.5 Millimeter
Overall Height
2.165 Inch | 55 Millimeter
Overall Length
4.606 Inch | 117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

