Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VXP2270-12N-9C(AC24V) https://www.bdiexpress.com/medias/INDSMCVALVEX-VXP2390-20N-5C-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM5MnxpbWFnZS9qcGVnfGFEZzVMMmhrTUM4eE1EYzNNRGsxTmpBeU5UZzROaTlKVGtSVFRVTldRVXhXUlZoZlZsaFFNak01TUY4eU1FNWZOVU5mTXpBd2VETXdNQzVxY0djfGVlNWI0ZDlmYzkzZDYyNWI3ZGM4MTcyNTljMTRiOWJkNzYwZTEzYWYzM2U0YTM5NmY2NWI1ZWJmYmU1YWQ4ZTg
17871583 Hydraulic and Pneumatic Valves 

SMC SMC

VXP2270-12N-9C(AC24V)

Description

VXP2270-12N-9C(AC24V) ; VALVE MEDIA

Solenoid Valve; 1-1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 145 PSI | Oil 102 PSI; Air -14 To 176 Deg F | Oil 23 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass

Part #

VXP2270-12N-9C(AC24V)

BDI #
17871583

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
3.156
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Water 145 PSI | Oil 102 PSI
Operating Pressure Range
Air - Water 4.5 To 145 PSI | Oil 4.5 To 102 PSI
Operating Temperature Range
Air -14 To 176 Deg F | Oil 23 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
23 Cv Factor | Body Size 32A | Conduit
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
7.2973
Long Description
Solenoid Valve; 1-1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 24 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; Air - Water 145 PSI | Oil 102 PSI; Air -14 To 176 Deg F | Oil 23 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
4.921 Inch | 125 Millimeter
Overall Height
5.039 Inch | 128 Millimeter
Overall Width
5.374 Inch | 136.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh