https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3U596-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Njd8aW1hZ2UvanBlZ3xhRFF6TDJnMU1DOHhNRFl4TnprNU1UQXdOREU1TUM5TlJsSkhWMWRZV0ZoWVdGaGZNMVUxT1RaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YTc0NTllMDU2ODBhOTAxMzViNTkxZWQ0ZjY3YjlmNzRjYWI4OWRhMzk0ZGI1MDVlODEzYzI2MTA4YjJjZmZhMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-3U596-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Njd8aW1hZ2UvanBlZ3xhRFF6TDJnMU1DOHhNRFl4TnprNU1UQXdOREU1TUM5TlJsSkhWMWRZV0ZoWVdGaGZNMVUxT1RaZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8YTc0NTllMDU2ODBhOTAxMzViNTkxZWQ0ZjY3YjlmNzRjYWI4OWRhMzk0ZGI1MDVlODEzYzI2MTA4YjJjZmZhMg
26405068
Conveyor Components
TOUGH GUY PRODUCTS
TOUGH GUY PRODUCTS
190165
TOUGH GUY PRODUCTS TOUGH GUY PRODUCTS
Description
190165 PLASTIC SHELVING, ASSEMBLED UNASSEMBLED COLOR GRAY (SMARTCATALOG)
FRAME MATERIAL POLYPROPYLENE FINISH UNFINISHED OVERALL DEPTH 15" OVERALL HEIGHT 48" OVERALL WIDTH 13" SHELF ADJUSTMENT TYPE PRESS-FIT SHELF STYLE SOLID SHELVING MATERIAL POLYPROPYLENE COMMERCIAL SHEL
Part #
3U596
BDI #
26405068
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Components/190165/p/26405068
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Long Description
FRAME MATERIAL POLYPROPYLENE FINISH UNFINISHED OVERALL DEPTH 15" OVERALL HEIGHT 48" OVERALL WIDTH 13" SHELF ADJUSTMENT TYPE PRESS-FIT SHELF STYLE SOLID SHELVING MATERIAL POLYPROPYLENE COMMERCIAL SHEL

