BANDO
BANDO
12T5-185UG
BANDO BANDO
Description
12T5-185UG POLY TIMING BELT
Synchronous Belt; 5MM Pitch; 185MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; T5; Fiberglass Tensile Material; Polyurethane Outer Material
Part #
12T5-185UG
BDI #
142663
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/12T5-185UG/p/142663
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.004
EAN
0649717316877
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Fiberglass
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
12T5-185UG
Weight / LBS
0.009
Long Description
Synchronous Belt; 5MM Pitch; 185MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; T5; Fiberglass Tensile Material; Polyurethane Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Pitch Length
7.283 Inch | 185 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


