B & B MANUFACTURING
B & B MANUFACTURING
1800-8P-30
B & B MANUFACTURING B & B MANUFACTURING
Description
1800-8P-30 TIMING BELT ; 8MM PIT 30MM W 225 TEETH NEOPR/FGL
Synchronous Belt; 8MM Pitch; 1800MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8P; Fiberglass Tensile Material; Rubber Outer Material
Part #
1800-8P-30
BDI #
22715289
Details
139.2
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1800-8P-30/p/22715289
Your Price
$ 139.20 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.34
EAN
0195057010888
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8P
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.75
Long Description
Synchronous Belt; 8MM Pitch; 1800MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8P; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
70.866 Inch | 1800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


