MEGADYNE GROUP
MEGADYNE GROUP
200S8M496
MEGADYNE GROUP MEGADYNE GROUP
Description
200S8M496 TIMING BELT ; 20MM W 8MM P 496MM PITCH LG
Synchronous Belt; 8MM Pitch; 496MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
200S8M496
BDI #
20374300
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/200S8M496/p/20374300
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.059
EAN
0746041461881
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 496MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
19.528 Inch | 496 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


