https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1NnxpbWFnZS9qcGVnfGFHWTRMMmd4WkM4eE1UQXhNall6Tmprek5ERTNOQzlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wzMGJiZDA4NzE3ZGIxYjc0MmIwYmUxOWFiMDg4NWE2NDVkOTI0YWUyNTYxZDcyY2E3NGZjYzJhYzE1YjVkYTgx
https://www.bdiexpress.com/medias/INDMEGBLTXXX-SYNC-MGOLD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1NnxpbWFnZS9qcGVnfGFHWTRMMmd4WkM4eE1UQXhNall6Tmprek5ERTNOQzlKVGtSTlJVZENURlJZV0ZoZlUxbE9RMTlOUjA5TVJGOHpNREI0TXpBd0xtcHdad3wzMGJiZDA4NzE3ZGIxYjc0MmIwYmUxOWFiMDg4NWE2NDVkOTI0YWUyNTYxZDcyY2E3NGZjYzJhYzE1YjVkYTgx
MEGADYNE GROUP
MEGADYNE GROUP
560GLD2-8M22
MEGADYNE GROUP MEGADYNE GROUP
Description
560GLD2-8M22 BELT ; 560MM PITCH LG 8MM P 22MM W
Synchronous Belt; 8MM Pitch; 560MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MG; Fiberglass Tensile Material; Rubber Outer Material
Part #
560GLD2-8M22
BDI #
24250532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/560GLD2-8M22/p/24250532
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.071
EAN
0746041564421
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MG
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Parabolic Tooth Profile | RPP Gold Type
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 8MM Pitch; 560MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MG; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
22.047 Inch | 560 Millimeter
Belt Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

