https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-DBL-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxMXxpbWFnZS9qcGVnfGFESTRMMmc0WWk4eE1EYzJPVFU0TXpVek9ESXdOaTlKVGtSWVdGaENURlJZV0ZoZlZsOUVRa3hmUTFCZk16QXdlRE13TUM1cWNHY3w0ZDYxOTk3MjdiNTVhOWJlMjVmMDZhY2ExZjQ4Y2U1YzNhNTY5Y2MyNDNkOGEyN2M1NmY3NzNlMjY2MDAzYzIx
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-DBL-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxMXxpbWFnZS9qcGVnfGFESTRMMmc0WWk4eE1EYzJPVFU0TXpVek9ESXdOaTlKVGtSWVdGaENURlJZV0ZoZlZsOUVRa3hmUTFCZk16QXdlRE13TUM1cWNHY3w0ZDYxOTk3MjdiNTVhOWJlMjVmMDZhY2ExZjQ4Y2U1YzNhNTY5Y2MyNDNkOGEyN2M1NmY3NzNlMjY2MDAzYzIx
TB WOODS
TB WOODS
CCP408
TB WOODS TB WOODS
Description
CCP408 V-BELT
V-Belt; CC Series; Double Belt Style; 410" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
CCP408
BDI #
987622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/CCP408/p/987622
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.224
EAN
0698672271073
Product Group - BDI
M02356
Belt Series
CC
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Dry Can Hex Construction
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
CCP408
Weight / LBS
13.7
Long Description
V-Belt; CC Series; Double Belt Style; 410" Belt Outside Length; 7/8" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
410 Inch | 10414 Millimeter
Belt Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

